Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H

  • Mfr # 48-22-8429

  • Zoro # G001272021


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
22 in
Overall Depth
16-1/4 in
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8429
Zoro #
G001272021
UPC #
045242600687
Country of Origin
Israel

Dimensions

Overall Width
22 in
Overall Depth
16-1/4 in
Overall Height
17 in
Recommended Padlock Size
3/8 in
Depth
16-1/4 in
Height
19 in
Interior Dimensions
14 19/32 L x 19 7/64 W x 13 29/32 H in
Handle Length
3 in
Width
22 in
Handle Width
7 1/4 in
Interior Width
19 1/8 in
Interior Depth
14 5/8 in
Interior Height
13 15/16 in

Details

Item
XL Tool Box
Series
PACKOUT
Material
Polymer
Color
Black/Red
Features
Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges
Includes
XL Tool Box
Number of Trays
1
Number of Boxes
1
Standards
IP65
Part of a Modular System
Modular System Part
Includes Drawers
Drawers Not Included
Handle Type
Folding Side Handle
Total Storage Capacity
3,801.6 cu in
Includes Casters
Casters Not Included
Number of Dividers
1
Number of Keys Included
0
Locking System
Keyed
Configuration
Individual Tool Box
Number of Compartments
1
Handle Grip Style
Rubber
Lid Style
Hinged
Closure Type
Latch
Stackable
Stackable
Number of Drawers
0
Total Load Capacity
100 lb
Includes Keys
Keys Not Included
Body Finish
Matte
Compatible Modular System
PACKOUT(TM)
Shop By
New Products

Description

The MILWAUKEE PACKOUT XL Tool Box is constructed with impact-resistant polymers and metal reinforced corners to withstand harsh jobsite conditions. The tool storage solution connects with all other PACKOUT system components via integrated locking cleats and has a 100lb weight capacity. This extra large tool box has an IP65 rated weather seal that protects tools and accessories from rain and other jobsite debris. The interior organization tray keeps equipment organized. The PACKOUT modular storage system allows for a customized storage system to easily transport and organize tools and accessories. Milwaukee PACKOUT is the industry's most durable and versatile storage system.


  • 100lb Weight Capacity
  • Impact Resistant Polymer Construction
  • IP65 Rated Protection
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Interior Organizer Tray
  • Mounting Location for the ONE-KEYTM TICKTM
  • Heavy Duty Latches
  • Reinforced Hinges
  • Modular Connectivity with ALL PACKOUTTM Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.