Zoro Homepage
This item is Discontinued.
Milwaukee Tool Performance Performance Work Gloves - Medium, Synthetic Leather Palm, Polyester Back, M (8) 48-22-8721

Performance Performance Work Gloves - Medium, Synthetic Leather Palm, Polyester Back, M (8) (Discontinued)

  • Mfr # 48-22-8721
  • Zoro # G5482893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8721
Zoro #
G5482893
UPC #
045242501229
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
7 1/2 in
Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Performance Work Gloves - Medium
Color
Black/Red
Cuff Style
Hook and loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Stitching Material
Polyester
ANSI/ISEA Abrasion Level
Not Rated
Series
Performance
ANSI/ISEA Cut Level
A1
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Glove Liner Material
Polyester
Silicone-Free
No
Grip Coating Material
Uncoated
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
Polyester
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Glove Back Color
Black/Gray/Red
Sold As
Pair
Anti-Static
No
Layered Palm Material
Synthetic Leather
Includes Double Palm
No
EN 388 Impact Rated
No
Pairs per Package
1
Oil-Resistant
No
Palm Style
Single Layer
Glove Backing Material
Polyester
Reflective Backing
No
Hand Protection Style
Glove
Knuckle Protection Material
Polyester
Cuff Material
Polyester
Glove Construction
Cut and Sewn
Glove Palm Material
Synthetic Leather

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.