Pilot Bit for Carbide Sheet Metal and Steel Plate Cutters
Mfr # 49-57-0038
Zoro # G5128173
product price: $10.99
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
2 3/4 in
Material
High Carbon Steel
Shank Type
Straight
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-0038
Zoro #
G5128173
UPC #
045242200924
Country of Origin
Japan
Dimensions
Drill Bit Size
1/4 in
Overall Length
2 3/4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
Assorted
Details
Item
Pilot Drill Bit
Material
High Carbon Steel
Shank Type
Straight
Shank Shape
Hex
Decimal Equivalent
0.2500 in
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Sheet Metal, Steel Plate
Primary Material Application
Sheet Metal, Steel Plate
Description
Replacement Pilot Bit for use with Arbor 49-57-0035 which can be used for both steel plate and sheet metal carbide tipped Hole Saws. This bit is standard equipment with Arbor 49-57-0035.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.