Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placement Guide

  • Mfr # 48-08-0275

  • Zoro # G0453573


product price: $29.65
/ea

Key Features

Drill Bit Size
3/8 in to 3/4 in
Application
For Extending the Reach and Drilling Capability of Flexible Drills
Overall Length
12 in
Shank Dia.
3/16"
Bit Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0275
Zoro #
G0453573
UPC #
045242089024
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
3/8 in to 3/4 in
Overall Length
12 in
Shank Dia.
3/16"
Bit Dia.
3/4"
Length
72 in
Dia.
3/4"
Overall Height
1 in
Overall Width
13 in
For Drill Bit Size
3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 23/32 in, 3/4 in

Details

Application
For Extending the Reach and Drilling Capability of Flexible Drills
Item
Placement Guides
For Use With
Cable Drills
For Tool Type
Rotary Drills

Description

Placement Guides, For Use With Cable Drills, For Drill Bit Size 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 17/32 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 23/32 in, 3/4 in, Overall Length 12 in, Overall Width 13 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.