Packout Drawer Divider Kit for 3 Drawer Tool Box, Plastic, 12-1/2 in L x 16-5/16 in W x 3 in H
Mfr # 48-22-8473
Zoro # G101253081
product price: $12.97
/eaKey Features
Color
Black
Material
Plastic
For Use With
Mfr. No. 48-22-8443, 3-Drawer Tool Box, Grainger No. 60RK02
Features
Customizable, Quick-Adjust Dividers
Series
Packout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8473
Zoro #
G101253081
UPC #
045242599868
Country of Origin
Israel
Dimensions
Overall Depth
12 1/2 in
Height
3 in
Overall Height
3 in
Overall Width
16 5/16 in
Length
12-1/2 in
Overall Length
12 1/2 in
Divider Width
16 5/16 in
Divider Height
3 in
Divider Length
12 1/2 in
Details
Item
Drawer Divider
Color
Black
Material
Plastic
For Use With
Mfr. No. 48-22-8443, 3-Drawer Tool Box, Grainger No. 60RK02
Features
Customizable, Quick-Adjust Dividers
Series
Packout
Includes
(2) Long Dividers, (6) Small Dividers
Number of Pieces
8 Dividers
Compatible with Manufacturer Model No.
48-22-8443
Number of Dividers
8
Compatible with Product Type
Tool Boxes
Description
Drawer Dividers for the PACKOUT 3-Drawer Tool Box allow you to customize your storage. The adjustable drawer dividers are designed for you to create custom layouts to fit your tools, accessories, and equipment. The Drawer Dividers work with the MILWAUKEE PACKOUT 3-Drawer Tool Box (48-22-8443). The Quick-Adjust Dividers help keep your tools and equipment organized the way you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.