Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Dust Bags, PK5

  • Mfr # 49-90-1954

  • Zoro # G1565151


product price: $39.99
/pk 5, $8.00/ea

Key Features

For Use With
404M86
Features
Fully Enclosed Bag
Width
1"
Includes
(5) Plastic Dust Bag
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1954
Zoro #
G1565151
UPC #
045242021765
Country of Origin
Hungary

Dimensions

Width
1"
Length
15 in
Height
1/4 in
Width/Diameter
1 in

Details

Item
Vacuum Bag
For Use With
404M86
Features
Fully Enclosed Bag
Includes
(5) Plastic Dust Bag
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Fits Vacuum Models
8960-20
For Vacuum Type
Shop Vacuum
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Bag Material
Plastic
Fits Vacuum Brand
Milwaukee
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 8960-20, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 1/4 in, Length 15 in, Width/Diameter 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.