Zoro Homepage
This item is Discontinued.
Milwaukee Tool Plumber's Compact Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) 49-22-4138

Plumber's Compact Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) (Discontinued)

  • Mfr # 49-22-4138
  • Zoro # G9490616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4138
Zoro #
G9490616
UPC #
045242310784
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
3/8 in
Thread Size
1/2"-20
Range of Saw Sizes
3/4" to 1-1/2"
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Saw Size Range
7/8 in to 1 1/2 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in
Hole Saw Size - Minimum
3/4 in
Hole Saw Size - Maximum
1 1/2 in

Details

Tooth Material
High Speed Steel
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
Additional Pilot Bit, Arbor Adapter, Arbor Spacer, Arbor with Pilot Bit, Hex Key
Teeth per Inch
4
Primary Saw Application
Metal
Item
Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Hole Saw Product Grouping
Hole Saw Kits
Replacement Arbor No.
Mfr. No. 49-56-7010
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Number of Hole Saws
5
For Workpiece Material
Metal, Plastics & Composites, Wood

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 5, Saw Size Range 7/8 in to 1 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.