Plumbers Hole Dozer Bi-Metal Hole Saw Kit (10 Piece) (Discontinued)
- Mfr # 49-22-4145
- Zoro # G4009932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-22-4145
Zoro #
G4009932
UPC #
045242154982
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
Thread Size
1/2"-20, 5/8"-18
Shank Size
3/8 in Hex, 7/16 in Hex
Range of Saw Sizes
3/4" to 2-1/4"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Max. Cutting Depth
1 5/8 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in
Saw Size Range
3/4 in to 2 1/4 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
10 pc.
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-9100
Includes
(2) Additional Pilot Bits, 3/8 and 7/16 in Hex Arbors Arbors with Pilot Bits, Adapter, Hex Key, Spacer
Arbor Design
Included
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Primary Saw Application
Metal
Impact Rated
No
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
4
Item
Hole Saw Kit
Number of Hole Saws
6
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.