Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunge Base for M18 FUEL Compact Router

  • Mfr # 48-10-5601

  • Zoro # G4077178


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
5-3/4 in
Diameter
5 3/4 in
Height
8 1/4 in
Length
5 3/4 in
Width
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-10-5601
Zoro #
G4077178
UPC #
045242545339
Country of Origin
China

Dimensions

Size
5-3/4 in
Diameter
5 3/4 in
Height
8 1/4 in
Length
5 3/4 in
Width
11 1/4 in
Base Depth
5 3/4 in
Plunge Depth Capacity
2 in
Base Diameter
5 3/4 in
Base Width
11 1/4 in

Details

Item
Router Base
For Use With
M18 FUEL Compact Router
Number of Pieces
2
Includes
Dust Shroud
Material
Aluminum
Product Type
Router Base
Compatible Manufacturer Model Number
M18 FUEL Compact Router
Handle Type
Dual Grip
Base Type
Plunge

Description

Compact Router Plunge Base expands the versatility of the MILWAUKEE M18 FUEL Compact Router. The plunge base enables you to perform smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. The trim router plunge base has a 6 step depth turret at 1/8" increments and a micro-adjustment on the depth rod, allowing you to make simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy for you to switch out bases. The plunge base plate features 2" of plunge depth and is compatible with M18 FUEL Compact Router 5-3/4" template guide base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.