Zoro Homepage

M18 FUEL 15mm Random Orbital Polisher (Tool Only)

  • Mfr # 2684-20

  • Zoro # G805687274


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Size
5 in
No Load RPM
2,650 to 5,100 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2684-20
Zoro #
G805687274
UPC #
045242598786
Country of Origin
China

Dimensions

Size
5 in
Tool Length
17 1/4 in
Orbit Size
15 mm
Tool Height
5 3/8 in
Maximum Disc Diameter
5 in
Tool Width
2 3/4 in
Included Pad Sizes
5 in

Details

Item
Cordless Polisher
No Load RPM
2,650 to 5,100 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
Switch Type
Lock On
Tool Weight
5 lb
Charger Replacement
23Y581; 45LD79
Features
More Run-Time, Optimized Center of Balance, Variable Speed Trigger
Battery Pack Replacement
481Z44
Battery Included
No
Handle Design
Inline
Included Charger
Yes
Motor Type
Brushless
Includes
Backing Plate
Number of Batteries Included
0
Charger Model Number
23Y581; 45LD79
Product Type
Polisher
Speed Settings
Variable
Bare Tool/Battery Included
Bare Tool
Polishing Motion
Random Orbital
Maximum Disc Speed
5,100 OPM
Battery Platform
M18
Grip Type
Right Angle with Front Grip
Battery Model Number
No
Number of Pads Included
1
Cordless Tool Kit Contents
Bare Tool
Tool Series
M18 FUEL
Abrasive Mount Type
Hook and Loop
Number of Abrasives Included
0
Power Source
Cordless
Number of Chargers Included
0

Description

Cordless Polisher, Product Type Polisher, Maximum Disc Diameter 5 in, Included Pad Sizes 5 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Polishing Motion Random Orbital, Orbit Size 15 mm, Speed Settings Variable, Maximum Disc Speed 5,100 OPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 18 V, Spindle Thread Size Not Applicable, Battery Platform M18, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.