Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Port. Band Saw Blade, 44-7/8 In., PK100 48-39-0512

Port. Band Saw Blade, 44-7/8 In., PK100 (Discontinued)

  • Mfr # 48-39-0512
  • Zoro # G0074737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0512
Zoro #
G0074737
UPC #
045242132201
Country of Origin
United States

Dimensions

Length
44-7/8"
Width
1/2"
Thickness
0.020"
Blade Width
1/2 in

Details

Primary Saw Application
Metal
Teeth per Inch
14
Material
Bi-metal
Tooth Type
Raker
Grade
Matrix II
For Use With Saw Type
Portable Band Saws
Application
Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids
Item
Portable Band Saw Blade
Blade Type
Matrix II Bi-Metal

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Teeth per Inch 14, Blade Width 1/2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.