Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Portable Band Saw 6225

Portable Band Saw (Discontinued)

  • Mfr # 6225
  • Zoro # G0355214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6225
Zoro #
G0355214
UPC #
045242044658
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
20 in
Blade Size
44-7/8" x 1/2" x 0.020"

Details

Speeds
2
Voltage
120
Surface Ft. per Min. Low
200
Surface Ft. per Min. High
250
Item
Band Saw
Tool Weight
16.0 lb
Round Capacity
3-1/2"
Includes
Tool Only
Rectangle Capacity
3-1/2" x 4-1/2"
Corded/Cordless
Corded
Handle Type
D w/Front T
Corded/Banded
Corded
Drive Type
Worm Gear and Chain
Amps @ 120V
6.0/5.0
Hz
60
Standards
UL and CSA
Material
metal
SFPM Range
200 to 250
Current
6.0-5.0A
Rectangular Cutting Capacity
3-1/2 in x 4-1/2 in
Throttle Type
Variable-Speed Trigger
Variable Speed
Yes
Round Cutting Capacity
3 1/2 in
Portable Band Saw Type
Standard
Power Source
Corded
Number of Speed Settings
2

Description

Band Saw, Portable Band Saw Type Standard, Blade Length 44 7/8 in, Round Cutting Capacity 3 1/2 in, Rectangular Cutting Capacity 3-1/2 in x 4-1/2 in, Number of Speed Settings 2, SFPM Range 200 to 250, Current 6.0-5.0A, Includes Tool Only, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Drive Type Worm Gear and Chain, Hz 60, Handle Type D w/Front T, Standards UL and CSA, Tool Length 20 in, Tool Weight 16.0 lb, Voltage 120, Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.