This item is Discontinued.

Milwaukee Tool Portable Band Saw Kit, 18 V, 44 7/8 in Blade Length 2729S-22, 48-11-1865

Portable Band Saw Kit, 18 V, 44 7/8 in Blade Length (Discontinued)

  • Mfr # 2729S-22, 48-11-1865
  • Zoro # G3996849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2729S-22, 48-11-1865
Zoro #
G3996849
UPC #
045242567973
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
20 13/32 in
Overall Length
20 7/16 in
Cutting Diameter - Maximum
5 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
13.77 lb
Includes
Band Saw Blade, Deep Cut Band Saw Blade Cover (49-90-2729), (3) Battery Packs
SFPM Range
0 to 380
Number of Batteries Included
3
Rectangular Cutting Capacity
5 in x 5 in
Number of Speed Settings
5
Charger Model
23Y581
Green Environmental Attribute
Product is Rechargeable
Round Cutting Capacity
5 in
Charger Included
Yes
Handle Type
D-Handle
Charger Replacement
23Y581
Standards
UL Listed
Battery Model No.
35GJ99, 481Z44
Brushless Motor
Yes
Dual Trigger
Yes
Drive Type
Direct Drive
Battery Capacity
(2) 5.0 Ah, (1) 6.0 Ah
Battery Pack Replacement
35GJ99, 481Z44
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Charger, (3) Batteries
Cutting Speed - Maximum
380 SFPM
Battery Manufacturing Model Number
35GJ99, 481Z44
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM
Charger Manufacturing Model Number
23Y581
Includes Dual Trigger
Dual Trigger Included
Includes Battery
Battery Included

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Dual Trigger Yes, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (2) 5.0 Ah, (1) 6.0 Ah, Battery Pack Replacement 35GJ99, 481Z44, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.