Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-08-0260
Zoro #
G2700722
UPC #
045242089000
Country of Origin
China
Dimensions
Size
24 in H x 12 19/50 in W x 7 in D
Overall Width
12 3/8 in
Overall Height
7 in
Overall Length
24 in
Details
Item
Portable Band Saw Table
For Use With
6225, 6230, 6230N, 6232-6, 6232-6N, 6236, 6236N
Tool Weight
34 lb
Compatible Brand
Milwaukee
Compatible Manufacturer Model Number
6225, 6230, 6230N, 6232-6, 6232-6N, 6236, 6236N
Product Type
Portable Band Saw Table
Compatible Product Type
Portable Band Saw
Description
Converts Milwaukee's portable band saws to stationary units. Can be mounted on a work bench or used on the job with 3/4" diameter pipe for legs (not included). Heavy Duty clamping chain and crank nut easily secures all shapes of material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.