Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", ECX, #1, 2", PK5 48-32-4491

Insert Bit, 1/4", ECX, #1, 2", PK5 (Discontinued)

  • Mfr # 48-32-4491
  • Zoro # G4082705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4491
Zoro #
G4082705
UPC #
045242238330
Country of Origin
China

Dimensions

Overall Bit Length
2 in
Shank Size
1/4"
Hex Shank Size
1/4"
Overall Length
2"
Fastening Tool Tip Size
#1
Point Size
#1
Tip Size
#1
Bit Length
2"

Details

Finish
Black Phosphate
SAE or Metric
SAE
Shank Style
Hex
Includes
(5) ECX1 2" Insert Bits
Bit Style
ECX(TM)
Application - Tools
Impact
Item
Power Bit
Impact Rated
Yes
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Number of Pieces
5 pc.
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style ECX(TM), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (5) ECX1 2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.