This item is Discontinued.

Milwaukee Tool Insert Bit, 1/4", ECX, #2, 2", PK5 48-32-4492

Insert Bit, 1/4", ECX, #2, 2", PK5 (Discontinued)

  • Mfr # 48-32-4492
  • Zoro # G3992956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4492
Zoro #
G3992956
UPC #
045242238347
Country of Origin
China

Dimensions

Overall Length
2"
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Shank Size
1/4"
Hex Shank Size
1/4"
Point Size
#2
Tip Size
#2
Bit Length
2"

Details

Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Item
Power Bit
Finish
Black Phosphate
SAE or Metric
SAE
Application - Tools
Impact
Includes
(5) ECX2 2" Insert Bits
Fastening Tool Item
Power Bit
Impact Rated
Yes
Bit Style
ECX(TM)
Shank Style
Hex
Number of Pieces
5 pc.
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style ECX(TM), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (5) ECX2 2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.