Power Bit, PH2 Tip, 2-1/4" L Overall, PK2 (Discontinued)
- Mfr # 48-32-3912
- Zoro # G6757416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-3912
Zoro #
G6757416
UPC #
045242537884
Country of Origin
China
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
PH2
Details
Item
Power Bit
SAE or Metric
SAE
Finish
Nickel Plated
Shank Style
Hex Power Drive
Single End/Double End
Single End
Bit Style
Phillips
Fastening Tool Item
Power Bit
Application - Tools
Power
Impact Rated
Yes
Fastening Tool Material
Carbon Steel
No. of Pieces
2
Description
Power Bit, Application - Tools Power, Fastening Tool Tip Size PH2, Hex Shank Size 1/4 in, Overall Bit Length 2 1/4 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material Carbon Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Nickel Plated, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.