Zoro Homepage
This item is Discontinued.
Milwaukee Tool Shockwave 2" Impact Torx T25 Power Insert Bit 48-32-4785

Shockwave 2" Impact Torx T25 Power Insert Bit (Discontinued)

  • Mfr # 48-32-4785
  • Zoro # G0071045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4785
Zoro #
G0071045
UPC #
045242214129
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T25
Hex Shank Size
1/4"
Overall Bit Length
2 in
Point Size
T25
Shank Size
1/4"
Overall Length
2"

Details

Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
SAE or Metric
SAE
Finish
Black Phosphate
Includes
(25) T25 2" Insert Bit
Item
Power Bit
Material
Steel

Description

Power Bit, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) T25 2 in Insert Bit, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.