Zoro Homepage
This item is Discontinued.
Milwaukee Tool Power Hand Clamp, 2In, Resin 48-22-3002

Power Hand Clamp, 2In, Resin (Discontinued)

  • Mfr # 48-22-3002
  • Zoro # G8509374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3002
Zoro #
G8509374
UPC #
045242325191
Country of Origin
China

Dimensions

Length (In.)
8 in
Size
2"

Details

Item
Power Hand Clamp
Max. Jaw Opening (In.)
2 in
Material
Resin
Handle
Resin
Tips
High Grade Resin

Description

Power Hand Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.