Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1/4" Offset Power Head Screwdriver, Hex 48-32-2100

1/4" Offset Power Head Screwdriver, Hex (Discontinued)

  • Mfr # 48-32-2100
  • Zoro # G4328974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-2100
Zoro #
G4328974
UPC #
045242128228
Country of Origin
China

Dimensions

Overall Length
5-1/2"
Shank Size
1/4"
Drive Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
5 1/2 in

Details

Item
Power Head Screwdriver
Material
Die Cast
Shank Style
Hex
Impact Rated
No
Bit Retainer Type
Magnetic
Fastening Tool Material
Die Cast Metal
Fastening Tool Item
Power Head Screwdriver
For Use With
Mfr. No. 6538-1, 6540-1, 6545-6, 6546-6, 6547-1, 6547-22

Description

Power Head Screwdriver, For Use With Mfr. No. 6538-1, 6540-1, 6545-6, 6546-6, 6547-1, 6547-22, Drive Size 1/4 in, Hex Shank Size 1/4 in, Shank Style Hex, Material Die Cast, Overall Bit Length 5 1/2 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.