Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Adapter

  • Mfr # 49-90-1957

  • Zoro # G1453879


product price: $29.99
/ea

Key Features

For Use With
404M86, 446P35
Features
Anti-Static Material
Category Type
Attachment
For Use With Mfr. Model Number
446P35
Length
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1957
Zoro #
G1453879
UPC #
045242022397
Country of Origin
Hungary

Dimensions

Length
2.1"
Width
2.1"

Details

Item
Power Tool Adapter
For Use With
404M86, 446P35
Features
Anti-Static Material
Category Type
Attachment
For Use With Mfr. Model Number
446P35

Description

Power Tool Adapter, For Vacuum Type Not Applicable, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 8960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.