Precision Screwdriver Set, Slotted/Phillips, 6 pc., Round (Discontinued)
- Mfr # 48-22-2606
- Zoro # G9753091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2606
Zoro #
G9753091
UPC #
045242338108
Country of Origin
China
Dimensions
Tip Size
1/16", 3/32", 1/8", 5/32", #00, #0
Shank Length
2-1/2"
Sizes Included
Phillips #00, #0, Slotted 1/16", 3/32", 1/8", 5/32"
Details
Item
Precision Screwdriver Set
Tip Style Group
Crosspoint, Phillips
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Plastic
Handle Design
Ergonomic
Number of Pieces
6
Includes
Slotted 1/16" x 2-1/2", 3/32" x 2-1/2", 1/8" x 3-1/2", 5/32" x 4", Phillips #00 x 2", #0 x 2-1/2", Pouch
ESD Safe
No
Finish
Chrome
Shank Material
Steel
Nonsparking
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Tether Style
Tether Capable
Material
Steel
Insulated / Uninsulated
Uninsulated
Description
Precision Screwdriver Set, 1/16 in, 3/32 in, 1/8 in, 5/32 in, #00, #0, Number of Pieces 6, ESD Safe No, Includes Slotted 1/16 in x 2 1/2 in, 3/32 in x 2 1/2 in, 1/8 in x 3 1/2 in, 5/32 in x 4 in, Phillips #00 x 2 in, #0 x 2 1/2 in, Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.