Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Replacement Jaw, 1-1/4 in., M18 49-16-2653

Replacement Jaw, 1-1/4 in., M18 (Discontinued)

  • Mfr # 49-16-2653
  • Zoro # G3958425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2653
Zoro #
G3958425
UPC #
045242288212
Country of Origin
Germany

Dimensions

Jaw/Ring Size
1-1/4"

Details

Item
Replacement Jaw
Number of Pieces
1
Use With Pipe/Tubing Material
Various Materials
Series
M18™
Jaw/Ring Material
Steel
Use With Fitting System
ProPress(R), ApolloXpress(R), Grinnell(R) G-Press(TM) , NIBCO(R) Copper Press Fittings

Description

Replacement Jaw, 1-1/4 in., M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.