Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPEX Expander Cone Grease

  • Mfr # 49-08-2400

  • Zoro # G8538381


product price: $29.97
/ea

Key Features

Container Size
1.75 oz
Container Type
Tube
Color
Gray
Flash Point
392 Degrees F
Grease Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-08-2400
Zoro #
G8538381
UPC #
045242237715
Country of Origin
China

Dimensions

Container Size
1.75 oz
Size
1-3/4 oz.

Details

Item
Expander Cone Grease
Container Type
Tube
Color
Gray
Flash Point
392 Degrees F
Grease Color
Gray
Lubricant NSF Rating
Not Rated
Lubricant Additives
Molybdenum
Grease Container
Tube
Series
ProPEX(R)
Max. Operating Temp.
250 Degrees F
Application
High Friction Metal Contact, High Stress
Min. Operating Temp.
0 Degrees F
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
Type
Expander Cone Grease
Timken OK Load
Not Specified
Temp. Range
0 Degrees to 250 Degrees F
NSF Rating
Not Rated
Product Type
Multipurpose Grease
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Thickener
Molybdenum
Additive Included
Molybdenum
Thickener Type
Molybdenum
For Use On
ProPEX tools and ProPEX expansion heads

Description

The ProPEX Expander Cone Grease is a premium quality lubricant specifically designed for high stress environments. Used to protect the surface between the ProPEX tools and ProPEX expansion heads, frequent lubrication of the tools significantly prolongs the life of the system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.