Zoro Homepage

M18 FUEL 2 in. ProPEX Expander with ONE-KEY Kit with 1-1/4 in. - 2 in. Expander Heads

  • Mfr # 2932-22XC

  • Zoro # G003541774


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Includes
Tool Weight
13 lb
Tool Length
9 in
Application
Used to expand ProPEX¨ tubing for plumbing applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2932-22XC
Zoro #
G003541774
UPC #
045242559572
Country of Origin
China

Dimensions

Tool Length
9 in
Overall Height
13.63 in
Overall Width
4.25 in
Overall Length
9 in
Expansion Head Sizes Included
1 1/4 in, 1 1/2 in, 2 in
Minimum Compatible Tube Size
3/8 in
Manufacturer Warranty Length
5 yr Limited, 5 yr Tool
Maximum Compatible Tube Size
2 in

Description

Cordless Expansion Tool Kit, Battery Platform M18, Maximum Compatible Tube Size 2 in, Minimum Compatible Tube Size 3/8 in, Tool Series M18 Fuel ProPEX, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC, Power Source Cordless, Battery Model Number 48-11-1850, Charger Model Number 48-59-1812, Compatible Battery Grainger Part Number 35GJ99, Compatible Battery Manufacturer Part Number 48-11-1850

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.