Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets
Mfr # 49-16-2567
Zoro # G001866206
product price: $35.00
/eaKey Features
For Use With
Mfr. No. 2566-20, Mfr. No. 2567-20
Features
Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool
Number of Pieces
1
Compatible Manufacturer Model Number
2566-20, 2567-20
Product Type
Protective Boot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2567
Zoro #
G001866206
UPC #
045242602551
Country of Origin
China
Details
Item
Protective Boot
For Use With
Mfr. No. 2566-20, Mfr. No. 2567-20
Features
Durable Proprietary Rubber Designed to Withstand Corrosive Materials Commonly Found in Maintenance Environments, Form-Fitting, Lightweight Design Protects the Tool and Work Surface While Adding Minimal Size or Weight to the Tool
Number of Pieces
1
Compatible Manufacturer Model Number
2566-20, 2567-20
Product Type
Protective Boot
Tool Series
M12 FUEL(TM)
Description
Protective Boot, For Use With Mfr. No. 2566-20, Mfr. No. 2567-20, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.