Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool PVC/ABS Saw, 22-1/2 In L, 18 In Blade 48-22-0223

PVC/ABS Saw, 22-1/2 In L, 18 In Blade (Discontinued)

  • Mfr # 48-22-0223
  • Zoro # G3529093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0223
Zoro #
G3529093
UPC #
045242204588
Country of Origin
China

Dimensions

Length
22-1/2"
Blade Length
18"
Throat Depth
1/2"
Manufacturers Warranty Length
Limited Lifetime

Details

Hand Saw Application
Plastic
Item
PVC/ABS Saw
Teeth per Inch
10
Blade Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Characteristics
Tool Free Blade Change, Metal Core Body
Function
For Cutting
Includes
18" Blade
Number of Pieces
2
Handle Design
Clamshell, Rubber Over Mold, Ergonomic
Features
Tool Free Blade Change, Metal Core Body
Tether Style
Tether Capable

Description

PVC/ABS Saw, Blade Length 18 in, Blade Material Steel, Features Tool Free Blade Change, Metal Core Body, Hand Saw Application Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.