Zoro Homepage
This item is Discontinued.
Milwaukee Tool Quick Change Mandrel, 1/2in-20 Thread 49-56-7210

Quick Change Mandrel, 1/2in-20 Thread (Discontinued)

  • Mfr # 49-56-7210
  • Zoro # G4315534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-7210
Zoro #
G4315534
UPC #
045242225774
Country of Origin
China

Dimensions

Shank Size
3/8"
Thread Size
1/2"-20
Fits Hole Saw Dia.
Up to 1-3/16"
Pilot Drill Size
1/4" dia. x 3-1/2" L

Details

Item
Quick Change Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
For Use With
Drill Chucks 3/8 in and larger
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Includes
Thunderbolt(R) Pilot Bit
Hole Saw Product Grouping
Hole Saw Accessories

Description

Quick Change Hole Saw Arbor, Thread Size 1/2 In.-20, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. 49-56-8010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.