Zoro Homepage
This item is Discontinued.
Milwaukee Tool RADIUS LED 70w Temporary Site Light 2155-AC

RADIUS LED 70w Temporary Site Light (Discontinued)

  • Mfr # 2155-AC
  • Zoro # G3366190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155-AC
Zoro #
G3366190
UPC #
045242006878
Country of Origin
China

Dimensions

Job Site Lighting Max. Height
14"
Cord Length - Job Site Lighting
3 ft
Max. Extension Height
14 in
Housing Dia.
Shade -7.0 in
Overall Height
13.75 in
Overall Width
6.5 in
Overall Depth
6.5 in
Power Cord Length
3 ft
Head Diameter
6.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Temporary Job Site Light
Voltage
120 to 277 V DC
Lumens
8000
Lamp Watts
70 W
IP Rating
IP54
Lighting Technology
LED
Safety Rated
Not Safety Rated
Type - Job Site Lighting
Hanging
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution - Job Site Lighting
360 Degrees
Standards
UL
Color
Red
Power Source - Job Site Lighting
Corded (AC)
Rated Life
50,000 hr
Number of Lamp Heads
1
Gauge/Conductor
18
NEMA Plug Configuration
1-15P
Lamp Included
Yes
Switch Type
No Switch
Lamp Life
50,000 hr
Includes
RADIUS(TM) LED 70W Temporary Site Light (2155-AC)
Light Distribution
360 Degrees
Lens Material
Polycarbonate
Features
Accepts Most Sizes of Romex and MC Cable, High Impact Polycarbonate Lens, Integrated Hang Cable, Integrated Spring Loaded Cable Retention, Integrated Terminal Block, Replaceable Lens, Reusable and Universal Strain Reliefs, Survives the Job. No On-Site Maintenance, Wire up Once
Power Source
Corded
Mount Type
Cable
Max. Brightness Range
4,000 to 7,999 lm
Number of Cord Wires
2
Includes Bulb
Yes
Current
30 A
Number of Bulb Fixtures
1
Resistance Properties
Impact Resistant
Hazardous Location Specification
Not Rated
Maximum Brightness
7,700 lm
Operating Voltage
120 to 277V AC
Head Color
Red
Frame Color
Red
Wattage
70 W
Job Light Type
Hanging
Color Rendering Index
80
Plug Type
Two Prong
Color Temperature
4000K
Brightness Levels
7,700 lm
For Location
Indoor
Cord Wire Gauge
10 AWG

Description

Temporary Job Site Light, Bulb Base Type Not Applicable, Bulb Spacing Not Applicable, Color Temperature 4000K, Head Diameter 6.5 in, IP Rating IP54, Lighting Technology LED, Maximum Brightness 7,700 lm, Mount Type Cable, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 6.5 in, Overall Height 13.75 in, Power Cord Length 3 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 70 W, Color Rendering Index 80, Hazardous Location Specification Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.