Zoro Homepage
This item is Discontinued.
Milwaukee Tool Ratcheting Combo Wrench Set, SAE, 7 pcs. 48-22-9406

Ratcheting Combo Wrench Set, SAE, 7 pcs. (Discontinued)

  • Mfr # 48-22-9406
  • Zoro # G7558019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9406
Zoro #
G7558019
UPC #
045242515981
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
3/8 in to 3/4 in
Size
3/8", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Range of Head Sizes
3/8 in to 3/4 in
Head Thickness
1/4 in to 1/2 in

Description

Ratcheting Combo Wrench Set,SAE,7 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.