Zoro Homepage
This item is Discontinued.
Milwaukee Tool Ratchetng Combo Wrench Set Metric, 7 pcs. 48-22-9506

Ratchetng Combo Wrench Set Metric, 7 pcs. (Discontinued)

  • Mfr # 48-22-9506
  • Zoro # G7557851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9506
Zoro #
G7557851
UPC #
045242515998
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
8mm to 17mm
Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Wrench Head Sizes
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Range of Head Sizes
8 mm to 17 mm
Head Thickness
1/4 in to 1/2 in
Wrench Length Style
Standard

Details

Item
Ratcheting Combo Wrench Set Metric,7 pcs.
Number of Points
12
Finish
Chrome
Number of Pieces
7
Includes
(7) Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Reversing
Yes
Measurement Type
Metric
SAE or Metric
Metric
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Wrench Style
Combination
Offset
15 Degrees
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Nonsparking
No
Insulated
No
Anti-Slip Design
Yes
Wrench Item
Ratcheting Combination Wrench
Box End Type
12-Point Box End
Number of Tools
7
Container Type
Carrier
Container Color
Black
Tether Style
Not Tether Capable
Handle Type
I-Beam
Non-Magnetic
Yes
Weight
1 lb
Head Type
Standard
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Head Offset Angle
0 Degrees

Description

Ratcheting Combo Wrench Set Metric,7 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.