Reaming Torpedo Level, 10 In, 3 Vials (Discontinued)
- Mfr # 48-22-5109
- Zoro # G5352042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-5109
Zoro #
G5352042
UPC #
045242282456
Country of Origin
United States
Dimensions
Length
10"
Details
Accuracy
0.0015"/1"
Color
Silver/Red
Features
Reaming Grooves, Digging Edge, Dual Gradient Slope Vial
Includes
(1) 10" Reaming Torpedo Level
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Frame Material
Aluminum
Number of V-Grooves
1
Vial Material
Plastic
Number of 30 Degree Vials
0
Item
Reaming Torpedo Level
Lighted Vials
No
Magnet Type
Rare Earth
Vial Type
Proprietary
Total Number of Vials
3
Number of Magnets
4
Description
Reaming Torpedo Level, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Yes, Vial Material Plastic, Features Reaming Grooves, Digging Edge, Dual Gradient Slope Vial, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 4, Frame Material Aluminum, Color Silver/Red, Includes (1) 10 in Reaming Torpedo Level, Total Number of Vials 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.