Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Guide Hose for M18 FUEL Sewer Sectional Machine

  • Mfr # 47-53-2872

  • Zoro # G5145245


product price: $119.00
/ea
Free Shipping & Returns

Key Features

For Use With
Sectional Machines
Material
Steel
Size
12 ft
Overall Length
12 ft
Product Type
Rear Guide Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2872
Zoro #
G5145245
UPC #
045242540112
Country of Origin
China

Dimensions

Size
12 ft
Overall Length
12 ft

Details

Item
Guide Hose
For Use With
Sectional Machines
Material
Steel
Product Type
Rear Guide Hose
Compatible Cleaner Manufacturer Part Number
2871-20
Compatible Cleaner Series
M18 Sectional Machines

Description

Guide Hose, Product Type Rear Guide Hose, Compatible Cleaner Manufacturer Part Number 2871-20, Compatible Cleaner Series M18 Sectional Machines, Material Steel, For Use With Sectional Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.