M18 2000 Lumens, LED Rechargeable Stand Light (Discontinued)
- Mfr # 2130-20
- Zoro # G1805861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2130-20
Zoro #
G1805861
UPC #
045242354184
Country of Origin
China
Details
Item
Rechargeable Stand Light
Voltage
18.0
Lumens
2000
Standards
UL, CE, RoHS, REACH, PAH
Replacement Lamps
No
Corded/Cordless
Cordless
Corded/Banded
Cordless
Lamp Type
LED
Water Penetration Rating
IPX4
Battery Included / Bare Tool
Bare Tool
Number of Batteries
1
Switch Type
Push Button
Beam Distance
73m
Focus
Fixed
Description
Rechargeable Stand Light, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Beam Distance 73m, Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.