Zoro Homepage
This item is Discontinued.
Milwaukee Tool Rechargeable Worklight, Milwaukee, 49-24-0185 49-24-0185

Rechargeable Worklight, Milwaukee, 49-24-0185 (Discontinued)

  • Mfr # 49-24-0185
  • Zoro # G1222356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-24-0185
Zoro #
G1222356
UPC #
045242185030
Country of Origin
China

Details

Item
Rechargeable Worklight
Number of Batteries
1
Voltage
28 V
Lamp Type
Xenon
Corded/Cordless
Cordless
Water Penetration Rating
Not Specified
Focus
Fixed
Features
Fuel Gauge, Fade Free, Rubbererized Footprint
Power Source
Cordless
Product Type
Rechargeable Worklight
Number of Batteries Included
1
Corded/Banded
Cordless

Description

Rechargeable Worklight, Product Type Rechargeable Worklight, Voltage 28 V, Features Fuel Gauge, Fade Free, Rubbererized Footprint, Focus Fixed, Lamp Type Xenon, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.