Zoro Homepage

6 in x 7 TPI Reciprocating Saw Blade Combo Pack

  • Mfr # 48-00-5561, 48-00-5261

  • Zoro # G3940313


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
7
Length
6 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5561, 48-00-5261
Zoro #
G3940313
UPC #
045242569717
Country of Origin
United States

Dimensions

Length
6 in
Height
1 in
Blade Thickness
3/64 in
Blade Width
1 in
Blade Length
6 in
Cut Width
0.05 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Ferrous Metals, Stainless Steel
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Metal, Ferrous Metals, Stainless Steel, Thick Metal
Primary Material Application
Thick Metal
Cutting Edge Style
Rigid for Straight Cuts
Shank
1/2 in Universal
Includes
(6) Blades
Blade Material
Carbide
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, High Strength Alloy, Stainless Steel

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.