Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Reciprocating Saw Kit, 120V, 0 to 2800 spm, Super Sawzall, Sawzall 6520-21

Reciprocating Saw Kit, 120V, 0 to 2800 spm, Super Sawzall, Sawzall (Discontinued)

  • Mfr # 6520-21
  • Zoro # G2194674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520-21
Zoro #
G2194674
UPC #
045242054176
Country of Origin
United States

Dimensions

Cord Length
8 ft
Length of Stroke
1-1/8"
Tool Length
18 3/4 in

Details

Item
Reciprocating Saw
Voltage
120V AC
Adjustable Shoe
Yes
Corded/Banded
Corded
Keyless Blade Clamp
Yes
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Includes
Carrying Case, Orbital Sawzall(R) Recip Saw
Number of Conductors
3
Tool Weight
8.8 lb
Blade Stroke
1-1/8"
Standards
CSA Certified, UL Listed
Amps
13.0
Strokes per Minute
0 to 2800
Cutting Action
Orbital
Features
Gear Protecting Clutch, Orbital Action, Soft Grip Handle
Corded/Cordless
Corded

Description

Reciprocating Saw, Adjustable Shoe Yes, Tool Length 18 3/4 in, Tool Weight 8.8 lb, Voltage 120V AC, Cord Length 8 ft, Includes Carrying Case, Orbital Sawzall(R) Recip Saw, Features Gear Protecting Clutch, Orbital Action, Soft Grip Handle, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.