Zoro Homepage
This item is Discontinued.
Milwaukee Tool REDLITHIUM USB BATTERY 48-11-2130

REDLITHIUM USB BATTERY (Discontinued)

  • Mfr # 48-11-2130
  • Zoro # G3368491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2130
Zoro #
G3368491
UPC #
045242498895
Country of Origin
Malaysia

Dimensions

Width
7/8"
Length
2.95"
Overall Width
7/8 in
Overall Height
7/8 in
Overall Length
3 in

Details

Item
Battery
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
4 V
Charger Included
No
For Use With Mfr. Model Number
48-59-2002
Category Type
Battery Pack
For Use With
Milwaukee USB Rechargeable Products
Cordless Tool Battery Type
Lithium
Charger Input Voltage
120V AC
Green Environmental Attribute
Product is Rechargeable
Features
3x Faster Charge Time, Provides Up to 2x More Run Time
Included Charger
No
Weight
0.1 lb
Cordless Tool Battery Platform
M4
Cordless Tool Kit Contents
(1) Battery
Battery Series
USB Rechargeable
Automatic Shut-Off
No
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 4V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series REDLITHIUM(TM) USB, Cordless Tool Battery Platform M4, Overall Height 7/8 in, Overall Length 3 in, Overall Width 7/8 in, Weight 0.1 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.