Zoro Homepage
This item is Discontinued.
Milwaukee Tool Battery Charger, 120VAC, Li-Ion 48-59-2002

Battery Charger, 120VAC, Li-Ion (Discontinued)

  • Mfr # 48-59-2002
  • Zoro # G2957390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2002
Zoro #
G2957390
UPC #
045242511600
Country of Origin
China

Details

For Use With
Milwaukee(R) M12(TM) and M18(TM) Batteries
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Number of Ports
1
Charger Output Voltage
4.0
Item
Battery Charger
Includes
2 ft Heavy Duty USB Cord
Charger Input Voltage
120V AC
Battery Capacity
2.1 Ah
Features
Charges the Milwaukee(R) REDLITHIUM(TM) USB Batteries via Micro USB Cord
For Battery Chemistry
Li-ion
Charger Class
Standard
Charge Time
120 min
Plug Type
Two-Prong
Indicator Light
Yes
Charging Port Voltage
4V
Wireless Tool Tracking
No

Description

Battery Charger, Battery Capacity 2.1 Ah, Charge Time 120 min, Number of Ports 1, Charging Port Voltage 4V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.