Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool REDLITHIUM USB Heated Gloves M 561-21M

REDLITHIUM USB Heated Gloves M (Discontinued)

  • Mfr # 561-21M
  • Zoro # G6606938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561-21M
Zoro #
G6606938
UPC #
045242527373
Country of Origin
Cambodia

Dimensions

Size
M

Details

Item
Heated Gloves
Heating Time
6 hr
Outer Material
Polyester
Battery Included
(2) Mfr. No. 48-11-2130
Battery Voltage
4 Ah
Charger Included
Yes
Insulation Type
Liner
Water Resistant
No
Color
Black
Standards
UL Listed
Includes
(2) USB Batteries, (2) USB Battery Chargers, Split USB Charging Cable/Wall Plug
Features
Extended Cuff, Leather Palms and Fingers
Material
Polyester
Water-Resistant
Not Water-Resistant
Wind-Resistant
Wind-Resistant
Heat Settings
3
Includes Charger
Charger Included
Fabric Weight
12 oz
Heated Areas
Back of Hand, Fingers
Includes Battery
Battery Included
Battery System
M12
Insulated for Cold Conditions
Insulated for Cold Conditions
Garment Type
Gloves

Description

Heated Gloves, Garment Type Gloves, Size M, Color Black, Heating Time 6 hr, Outer Material Polyester, Heat Settings 3, Battery Voltage 4 Ah, Includes (2) USB Batteries, (2) USB Battery Chargers, Split USB Charging Cable/Wall Plug, Wind-Resistant Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Extended Cuff, Leather Palms and Fingers, Battery System M12, Fabric Weight 12 oz, Heated Areas Back of Hand, Fingers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.