Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561-21XL
Zoro #
G6614927
UPC #
045242527397
Country of Origin
Cambodia
Dimensions
Size
XL
Details
Item
Heated Gloves
Heating Time
6 hr
Outer Material
Polyester
Battery Included
(2) Mfr. No. 48-11-2130
Battery Voltage
4 Ah
Charger Included
Yes
Insulation Type
Liner
Color
Black
Standards
UL Listed
Includes
(2) USB Batteries, (2) USB Battery Chargers, Split USB Charging Cable/Wall Plug
Water Resistant
No
Features
Extended Cuff, Leather Palms and Fingers
Material
Polyester
Fabric Weight
12 oz
Heat Settings
3
Battery System
M12
Insulated for Cold Conditions
Insulated for Cold Conditions
Wind-Resistant
Wind-Resistant
Includes Charger
Charger Included
Garment Type
Gloves
Heated Areas
Back of Hand, Fingers
Water-Resistant
Not Water-Resistant
Includes Battery
Battery Included
Description
Heated Gloves, Garment Type Gloves, Size XL, Color Black, Heating Time 6 hr, Outer Material Polyester, Heat Settings 3, Battery Voltage 4 Ah, Includes (2) USB Batteries, (2) USB Battery Chargers, Split USB Charging Cable/Wall Plug, Wind-Resistant Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Extended Cuff, Leather Palms and Fingers, Battery System M12, Fabric Weight 12 oz, Heated Areas Back of Hand, Fingers
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.