Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote for MX FUEL Concrete Vibrator

  • Mfr # 3701

  • Zoro # G402590878


product price: $59.00
/ea

Key Features

For Use With
MX FUEL Concrete Vibrator
Length
5 in
Tool Weight
0.5 lb
Width
3 in
Application
Replacement Remote for MX FUEL Concrete Vibrators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701
Zoro #
G402590878
UPC #
045242601691
Country of Origin
China

Dimensions

Length
5 in
Width
3 in
Height
1 1/2 in
Overall Length
5 in

Details

Item
Remote
For Use With
MX FUEL Concrete Vibrator
Tool Weight
0.5 lb
Application
Replacement Remote for MX FUEL Concrete Vibrators
Material
Plastic
Type
Remote
Includes
AAA Batteries
Maximum Distance
30 ft
Compatible Head Manufacturer Part Number
48-37-5015, 48-37-5020
Compatible Brand
Milwaukee
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7014
Compatible with Product Type
Concrete Vibrator

Description

Remote, Product Type Remote Control Starter, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 5 in, Overall Width 3 in, Maximum Distance 30 ft, Tool Weight 0.5 lb, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, Includes AAA Batteries, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.