Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Silicone Replacement Banded Flanged Ear Plugs, Flanged Shape, 26 dB, Red, 5 PK

  • Mfr # 48-73-3205

  • Zoro # G503678345


product price: $9.97
/pk 5, $1.99/ea

Key Features

Noise Reduction Rating
26 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3205
Zoro #
G503678345
UPC #
045242592210
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
Universal
Ear Plug Size
One Size Fits All

Details

Item
Replacement Banded Flanged Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Flanged
Earplug Material
Silicone
Pairs Per Package
5
Color
Red
Insertion Method
Push-In
Standards
US EPA
Material
Foam/Plastic
Includes
(1) Band, (1) Pair Foam Ear Plugs, (1) Pair Flanged Ear Plugs
Compatible Mfg. Model Number
48-73-3201
Metal Detectable
No
Corded/Banded
Corded
Noise Reduction Rating NRR
26 dB
Earplug Packaging
Bag Wrapped Pair
Refill Type
Bulk Refill
Compatible Manufacturer Model Number
48-73-3201
Earplug Pair Pack Type
Plastic Bag
Electrically Insulated
No

Description

Banded Earplugs, Noise Reduction Rating 26 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size Universal, Earplug Material Silicone, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Standards US EPA, Pairs per Package 5, Refill Type Bulk Refill, Earplug Color Red, Metal Detectable No, Compatible Grainger Part Number 787VJ7, Compatible Manufacturer Model Number 48-73-3201, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.