Zoro Homepage

Replacement Chain for M18 FUEL Chainsaw, 16 in L, 56 Links, .043 in Gauge, 3/8 in Pitch

  • Mfr # 49-16-2715

  • Zoro # G505932865


product price: $28.97
/ea

Key Features

Bar Length
16 in
File Size
4 1/2 mm
Gauge
0.04 in
Pitch
3/8 in
Number of Links
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2715
Zoro #
G505932865
UPC #
045242532339
Country of Origin
China

Dimensions

Bar Length
16 in
File Size
4 1/2 mm
Compatible Bar Length
16 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
56
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Milwaukee

Description

16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain is designed to provide controlled, low-vibration cuts. The chamfer chisel tooth shape means less re-sharpening vs a full-chisel cutter. The narrow kerf, LOW PROFILE cutters offer more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with M18 FUEL 16" Chainsaw (2727-20) and 16" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar (48-09-3001) and fits chainsaws & narrow kerf bars of the same pitch, gauge, length, and drive links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.