Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Foam Replacement Foam Ear Plugs, Bullet Shape, 25 dB, Red, 5 PK

  • Mfr # 48-73-3206

  • Zoro # G303678347


product price: $9.47
/pk 5, $1.89/ea

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3206
Zoro #
G303678347
UPC #
045242592227
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
Universal

Details

Item
Replacement Foam Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Red
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
5
Includes
(5) Pairs Flanged Ear Plugs
Standards
US EPA
Insertion Method
Push-In
Material
Foam
Metal Detectable
No
Compatible Mfg. Model Number
48-73-3201
Noise Reduction Rating NRR
25 dB
Electrically Insulated
No
Refill Type
Bulk Refill
Earplug Pair Pack Type
Plastic Bag
Compatible Manufacturer Model Number
48-73-3201
Earplug Packaging
Bag Wrapped Pair

Description

Banded Earplugs, Noise Reduction Rating 25 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Standards US EPA, Pairs per Package 5, Refill Type Bulk Refill, Earplug Color Red, Metal Detectable No, Compatible Grainger Part Number 787VJ7, Compatible Manufacturer Model Number 48-73-3201, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.