Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Replacement Guide Plate 6", SDS Max-Spline 48-20-6163

Replacement Guide Plate 6", SDS Max-Spline (Discontinued)

  • Mfr # 48-20-6163
  • Zoro # G7572792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6163
Zoro #
G7572792
UPC #
045242107636
Country of Origin
Japan

Dimensions

Drilling Length
2-13/16"
Bit Dia.
6"

Details

Item
Replacement Guide Plate
Number of Pieces
1
Shank Shape
SDS Max-Spline
Number of pieces
1
For Use With
Milwaukee Thin Wall 6 in Core Bits
Application
Drilling Precision
Accessory Type
Replacement Guide Plate

Description

Replacement Guide Plate, For Use With Milwaukee Thin Wall 6 in Core Bits, Drilling Precision

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.