This item is Discontinued.

Milwaukee Tool Retention Nose Piece 4-Pack for M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ 49-16-2660RP

Retention Nose Piece 4-Pack for M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ (Discontinued)

  • Mfr # 49-16-2660RP
  • Zoro # G300719739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2660RP
Zoro #
G300719739
UPC #
045242613700
Country of Origin
China

Dimensions

For Rivet Dia.
1/4 in
Size
3/16 in, 7/32 in, 1/4 in, 9/32 in
For Rivet Diameter
1/4 in
Fits Rivet Diameter
1/4 in

Details

Rivet Tool Type
Nosepiece
For Rivet Type
Blind
Material
Metal
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Item
Blind Rivet Tool Extension
Includes
3/16, 7/32, 1/4, 9/32 Nosepieces
Compatible with Manufacturer Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Part Type
Nosepiece

Description

Blind Rivet Tool Extension, Part Type Nosepiece, For Use With Milwaukee 2660 1/4 in Blind Rivet Tool, For Rivet Diameter 1/4 in, Material Metal, Compatible with Manufacturer Model Number Milwaukee 2660 1/4 in Blind Rivet Tool, For Rivet Type Blind, Includes 3/16, 7/32, 1/4, 9/32 Nosepieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.