Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Starter Bit w/Large Arbor

  • Mfr # 49-56-7135

  • Zoro # G8587503


product price: $19.97
/ea

Key Features

Shank Size
3/8 in
Shank Shape
Hex
Material
Carbide Tipped
Fits Hole Saw Dia.
1-1/4" and Larger
Replacement Pilot Drill No.
Mfr. No. 49-56-8025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-7135
Zoro #
G8587503
UPC #
045242313617
Country of Origin
China

Dimensions

Shank Size
3/8 in
Fits Hole Saw Dia.
1-1/4" and Larger
Thread Size
5/8"-18
Overall Length
3"
Pilot Drill Size
1/4" dia. x 2" L
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Imperial
1 1/4 in and Larger
For Hole Saw Diameter - Maximum
1 1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in and Larger
For Hole Saw Diameter - Metric
Assorted

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
Carbide Tipped
Replacement Pilot Drill No.
Mfr. No. 49-56-8025
For Use With
Milwaukee Diamond Plus Threaded Hole Saws 1-1/4" and Larger
Hole Saw Product Grouping
Hole Saw Accessories
Arbor Type
Standard
Arbor Shank Style
Hex
Includes Pilot Bit
Pilot Bit Not Included
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 1 1/4 in and Larger, Includes Pilot Bit Pilot Bit Not Included, Pilot Bit Shank Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.