Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Attachment

  • Mfr # 49-22-8510

  • Zoro # G2603833


product price: $49.99
/ea

Key Features

Voltage
2.4V, 18V
Includes
2-1/4" Hex x 1/4" Male Square Drive Adapter, 15/16" Long #2 Square Drive Bit, 1-15/16" Long #2 Square Drive Bit
Features
2 in Width, Accepts All 1/4 in Hex Drive Accessories, Metal Construction, Will Handle Up to 235 in-lb Torque
For Use With
Cordless Drills, Standard 1/4 in Hex Accessories
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-8510
Zoro #
G2603833
UPC #
045242183524
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Overall Height
9 5/8 in
Overall Width
2 in
For Chuck Size
1/4 in
Overall Diameter
2 in

Details

Item
Right Angle Attachment
Voltage
2.4V, 18V
Includes
2-1/4" Hex x 1/4" Male Square Drive Adapter, 15/16" Long #2 Square Drive Bit, 1-15/16" Long #2 Square Drive Bit
Features
2 in Width, Accepts All 1/4 in Hex Drive Accessories, Metal Construction, Will Handle Up to 235 in-lb Torque
For Use With
Cordless Drills, Standard 1/4 in Hex Accessories
Accessory Type
Right Angle Attachment
Application
Drilling and Fastening in Tight Spaces
Product Type
Right Angle Attachment
Compatible Brand
Universal
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Cordless Drills, Standard 1/4 in Hex Accessories

Description

Milwaukee's Right Angle Attachment allows contractors to drive screws and drill holes in tight, difficult work areas. This attachment is ideal for cordless drills and uses standard 1/4" hex accessories. It has a durable all-metal housing and steel gears with ball bearing construction which allows this adapter to handle up to 235 in-lbs of torque. The compact design measures only 2 inches wide allowing it to fit in tight spaces where work is difficult to perform. The convenient quick change chuck accepts standard 1/4" hex drive accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.