Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Right Cutting Offset Aviation Snips 48-22-4522

Right Cutting Offset Aviation Snips (Discontinued)

  • Mfr # 48-22-4522
  • Zoro # G2770938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4522
Zoro #
G2770938
UPC #
045242503667
Country of Origin
China

Dimensions

Overall Length
10 in
Cutting Length
5 in
Maximum Sheet Thickness
18 ga, 22 ga

Details

Item
Offset Snip
Number of Pieces
1
Material
Steel
Cutting Action
Right
Handle Color
Red
Features
Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
Cutting Edge
Serrated
Safety Latch
Yes
Metal Gauge
22 Mild
Handle Design
Ergonomic
Blade Type
Offset
Snip Type
Offset-Handle General Purpose Metal Snips
Material Application
Cold Rolled Steel, Stainless Steel
Cutting Edge Type
Offset
Handle Material
Plastic
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Grip Material
Plastic
Spring Assist Handle
No
Cutting Direction
Right, Straight
Grip Type
Ergonomic
Blade Material
Steel
Lock Type
Bolt Lock
Non-Sparking
No

Description

Offset Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Right, Straight, Cutting Edge Type Offset, Cutting Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.